This item is Discontinued.

Osg Carbide End Mill, 0.20mm dia, 0.40mm Cut L 8519002

Carbide End Mill, 0.20mm dia, 0.40mm Cut L (Discontinued)

  • Mfr # 8519002
  • Zoro # G1743546
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8519002
Zoro #
G1743546
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
0.20mm
Overall Length
40.00mm
Length of Cut
0.40mm
Shank Dia.
3.00mm
Dimension Type
Metric
Milling Dia.
0.20mm

Details

Number of Flutes
2
End Mill Style
Square
Finish
EXO
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
No
Single End/Double End
Single End
List Number
3120
Stainless (M) Compatibility
Yes
Grade
General Purpose
Cutting Direction
Right Hand
Shank Type
End Mill
Item
End Mill
Steel (P) Compatibility
Yes
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
Yes
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
End Mill Material
Carbide
Finish - Machining
EXO

Description

End Mill, EXO, Length of Cut 0.40mm, Overall Length 40.00mm, Shank Dia. 3.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.