This item is Discontinued.

Osg Carbide End Mill, 0.40mm dia, 0.60mm Cut L 3020406

Carbide End Mill, 0.40mm dia, 0.60mm Cut L (Discontinued)

  • Mfr # 3020406
  • Zoro # G1738095
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3020406
Zoro #
G1738095
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
0.40mm
Overall Length
45.00mm
Length of Cut
0.60mm
Dimension Type
Metric
Milling Dia.
0.40mm
Neck Dia.
0.37mm
Neck Length
3.00mm
Shank Dia.
4.00mm

Details

Number of Flutes
2
End Mill Style
Square
Finish
EXO
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Single End/Double End
Single End
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
End Mill Application
Roughing/Finishing
List Number
3190
Steel (P) Compatibility
Yes
Shank Type
End Mill
Item
End Mill
Helix Angle
30 Degrees
Grade
General Purpose
End Mill Material
Carbide
Finish - Machining
EXO

Description

End Mill, EXO, Length of Cut 0.60mm, Overall Length 45.00mm, Shank Dia. 4.00mm, Neck Dia. 0.37mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.