Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 0.50mm dia, 0.40mm Cut L

  • Mfr # 3100512

  • Zoro # G1720927


product price: $78.59
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
0.50mm
Overall Length
50 mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3100512
Zoro #
G1720927
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
0.50mm
Overall Length
50 mm
Length of Cut
0.4 mm
Shank Dia.
4 mm
Corner Radius
0.1 mm
Milling Dia.
0.5 mm
Neck Length
6.00mm
Dimension Type
Metric
Neck Dia.
0.46 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
Yes
End Mill Material
Carbide
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
List Number
4592
Single End/Double End
Single
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Shank Type
End Mill
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Item
Corner Radius End Mill
Grade
General Purpose
Series
EXOCARB WXS
Material Grade - Machining
General Purpose
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Finish - Machining
WXS
Material - Machining
Carbide
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, K, M, P
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 0.5 mm Milling Dia., Carbide, WXS, Straight, Metric, 0.1 mm, 0.4 mm, 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.