This item is Discontinued.

Osg Carbide End Mill, 0.50mm dia, 4.00mm Cut L 8507495

Carbide End Mill, 0.50mm dia, 4.00mm Cut L (Discontinued)

  • Mfr # 8507495
  • Zoro # G1736406
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8507495
Zoro #
G1736406
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
35.00mm
Milling Diameter
0.50mm
Length of Cut
4.00mm
Milling Dia.
0.50mm
Shank Dia.
3.00mm
Dimension Type
Metric

Details

Number of Flutes
4
End Mill Style
Square
Finish
EXO
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Helix Angle
25 Degrees
Non Ferrous (N) Compatibility
No
End Mill Application
Roughing/Finishing
Shank Type
End Mill
Item
End Mill
Super Alloy (S) Compatibility
No
List Number
4180
End Mill Material
Carbide
Single End/Double End
Single End
Grade
General Purpose
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Finish - Machining
EXO

Description

End Mill, EXO, Length of Cut 4.00mm, Overall Length 35.00mm, Shank Dia. 3.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.