Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 0.60mm dia, 0.60mm Cut L

  • Mfr # HP419L-0236

  • Zoro # G1710515


product price: $39.19
/ea

Key Features

Dimension Type
Metric
Milling Diameter
0.60mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP419L-0236
Zoro #
G1710515
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
0.60mm
Length of Cut
0.6 mm
Shank Dia.
6 mm
Neck Length
6 mm
Milling Dia.
0.6 mm
Neck Dia.
0.55 mm
Overall Length
60 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Shank Type
Straight
Finish
TiAlN
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Item
Ball End Mill
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
Yes
List Number
HP419L
Hardened (H) Compatibility
Yes
End Mill Style
Ball Nose
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Series
HY-PRO(R) CARB
Finish - Machining
TiAlN
Primary Material Application ISO Code
H, K
Measurement System
Metric
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Material Grade - Machining
General Purpose
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Hardened Steel, Tool and Die Steel
Shank Type - Machining
Straight
Material - Machining
Carbide

Description

Ball End Mill, 0.6 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.