This item is Discontinued.

Osg Carbide End Mill, 0.60mm dia, 0.90mm Cut L 3020608

Carbide End Mill, 0.60mm dia, 0.90mm Cut L (Discontinued)

  • Mfr # 3020608
  • Zoro # G1738025
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3020608
Zoro #
G1738025
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
45.00mm
Milling Diameter
0.60mm
Length of Cut
0.90mm
Neck Dia.
0.55mm
Shank Dia.
4.00mm
Dimension Type
Metric
Neck Length
8.00mm
Milling Dia.
0.60mm

Details

Number of Flutes
2
End Mill Style
Square
Finish
EXO
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
List Number
3190
Item
End Mill
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Material
Carbide
Single End/Double End
Single End
Cast Iron (K) Compatibility
Yes
Grade
General Purpose
Non Ferrous (N) Compatibility
No
Helix Angle
30 Degrees
Shank Type
End Mill
Super Alloy (S) Compatibility
No
End Mill Application
Roughing/Finishing
Finish - Machining
EXO

Description

End Mill, EXO, Length of Cut 0.90mm, Overall Length 45.00mm, Shank Dia. 4.00mm, Neck Dia. 0.55mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.