Zoro Homepage

Carbide End Mill, 0.60mm dia, 0.90mm Cut L

  • Mfr # 3131610

  • Zoro # G1729071


product price: $96.89
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
0.60mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3131610
Zoro #
G1729071
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
0.60mm
Length of Cut
0.9 mm
Shank Dia.
4 mm
Overall Length
45 mm
Milling Dia.
0.6 mm
Neck Length
10 mm

Description

Square End Mill, 0.6 mm Milling Dia., Carbide, WXL, Straight, Length of Cut 0.9 mm, Overall Length 45 mm, Shank Dia. 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.