Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 0.60mm dia, 0.90mm Cut L

  • Mfr # 3131612

  • Zoro # G1729065


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
0.60mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3131612
Zoro #
G1729065
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
0.60mm
Length of Cut
0.9 mm
Shank Dia.
4 mm
Overall Length
45 mm
Milling Dia.
0.6 mm
Neck Length
12 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Shank Type
End Mill
Item
Square End Mill
List Number
3791
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
End Mill Style
Square
Steel (P) Compatibility
Yes
Helix Angle
30 Degrees
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
No
Finish
WXL
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Series
EXOCARB WXL
Measurement System
Metric
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
WXL
Material Grade - Machining
General Purpose
Secondary Material Application ISO Code
M, N, S
Secondary Material Application
Aluminum, Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
H, K, P
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.6 mm Milling Dia., Carbide, WXL, Straight, Length of Cut 0.9 mm, Overall Length 45 mm, Shank Dia. 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.