This item is Discontinued.

Osg Carbide End Mill, 0.60mm dia, 1.20mm Cut L 8519006

Carbide End Mill, 0.60mm dia, 1.20mm Cut L (Discontinued)

  • Mfr # 8519006
  • Zoro # G1743528
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8519006
Zoro #
G1743528
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
0.60mm
Overall Length
40.00mm
Length of Cut
1.20mm
Dimension Type
Metric
Shank Dia.
3.00mm
Milling Dia.
0.60mm

Details

Number of Flutes
2
End Mill Style
Square
Finish
EXO
End Mill Cutting Type
Center Cutting
List Number
3120
Shank Type
End Mill
Helix Angle
30 Degrees
End Mill Material
Carbide
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Single End/Double End
Single End
End Mill Application
Roughing/Finishing
Grade
General Purpose
Item
End Mill
Super Alloy (S) Compatibility
No
Finish - Machining
EXO

Description

End Mill, EXO, Length of Cut 1.20mm, Overall Length 40.00mm, Shank Dia. 3.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.