This item is Discontinued.

Osg Carbide End Mill, 0.70mm dia, 1.00mm Cut L 3020704

Carbide End Mill, 0.70mm dia, 1.00mm Cut L (Discontinued)

  • Mfr # 3020704
  • Zoro # G1737998
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3020704
Zoro #
G1737998
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
0.70mm
Overall Length
45.00mm
Length of Cut
1.00mm
Milling Dia.
0.70mm
Dimension Type
Metric
Shank Dia.
4.00mm
Neck Length
4.00mm
Neck Dia.
0.65mm

Details

Number of Flutes
2
End Mill Style
Square
Finish
EXO
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
No
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
List Number
3190
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
Yes
Item
End Mill
Cutting Direction
Right Hand
Grade
General Purpose
Single End/Double End
Single End
Shank Type
End Mill
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Finish - Machining
EXO

Description

End Mill, EXO, Length of Cut 1.00mm, Overall Length 45.00mm, Shank Dia. 4.00mm, Neck Dia. 0.65mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.