This item is Discontinued.

Osg Carbide End Mill, 0.70mm dia, 8.00mm Cut L 8507506

Carbide End Mill, 0.70mm dia, 8.00mm Cut L (Discontinued)

  • Mfr # 8507506
  • Zoro # G1736351
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8507506
Zoro #
G1736351
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
45.00mm
Milling Diameter
0.70mm
Length of Cut
8.00mm
Milling Dia.
0.70mm
Shank Dia.
4.00mm
Dimension Type
Metric

Details

Number of Flutes
4
End Mill Style
Square
Finish
EXO
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Item
End Mill
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Single End/Double End
Single End
Grade
General Purpose
Helix Angle
25 Degrees
Stainless (M) Compatibility
Yes
Shank Type
End Mill
Cast Iron (K) Compatibility
Yes
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
No
List Number
4180
Cutting Direction
Right Hand
Finish - Machining
EXO

Description

End Mill, EXO, Length of Cut 8.00mm, Overall Length 45.00mm, Shank Dia. 4.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.