This item is Discontinued.

Osg Carbide End Mill, 0.80mm dia, 6.00mm Cut L 8507711

Carbide End Mill, 0.80mm dia, 6.00mm Cut L (Discontinued)

  • Mfr # 8507711
  • Zoro # G1736047
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8507711
Zoro #
G1736047
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
0.80mm
Overall Length
35.00mm
Length of Cut
6.00mm
Milling Dia.
0.80mm
Shank Dia.
3.00mm
Dimension Type
Metric

Details

Number of Flutes
4
End Mill Style
Square
Finish
EXO
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Helix Angle
25 Degrees
Item
End Mill
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Shank Type
End Mill
End Mill Application
Roughing/Finishing
List Number
4180
Cutting Direction
Right Hand
Grade
General Purpose
Single End/Double End
Single End
Super Alloy (S) Compatibility
No
End Mill Material
Carbide
Finish - Machining
EXO

Description

End Mill, EXO, Length of Cut 6.00mm, Overall Length 35.00mm, Shank Dia. 3.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.