Carbide End Mill, 1 in. dia., 1-1/2 in Cut
Mfr # HP434-1009
Zoro # G1710025
product price: $445.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Overall Length
4 in
Milling Diameter
1"
Number of Flutes
4
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP434-1009
Zoro #
G1710025
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Milling Diameter
1"
Length of Cut
1.5 in
Milling Dia.
1 in
Corner Radius
0.09 in
Dimension Type
Fractional Inch
Shank Dia.
1 in
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, TiAlN, Straight, Inch, 0.09 in, 1.5 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.