Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1 in. dia., 1-1/4 in Cut

  • Mfr # 20416100

  • Zoro # G1715205


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20416100
Zoro #
G1715205
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1"
Length of Cut
1.25 in
Shank Dia.
1 in
Overall Length
4 in
Milling Dia.
1 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
45 Degrees
Finish
Bright (Uncoated)
Non Ferrous (N) Compatibility
No
End Mill Application
Roughing/Finishing
Steel (P) Compatibility
No
Shank Type
End Mill
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
List Number
2041
Stainless (M) Compatibility
No
End Mill Style
Square
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Item
Square End Mill
Series
EXOCARB AERO Blizzard
Measurement System
Inch
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Max. Helix Angle
45 Degrees

Description

Square End Mill, 1 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 1.25 in, Overall Length 4 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.