This item is Discontinued.

Osg Carbide End Mill, 1.00mm dia, 0.63mm Cut L 3170139

Carbide End Mill, 1.00mm dia, 0.63mm Cut L (Discontinued)

  • Mfr # 3170139
  • Zoro # G1725617
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3170139
Zoro #
G1725617
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
1.00mm
Length of Cut
0.63 mm
Shank Dia.
4 mm
Neck Dia.
0.95 mm
Overall Length
65 mm
Milling Dia.
1 mm
Neck Length
30 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Cutting Direction
Right Hand
List Number
3712
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
Yes
Item
Ball End Mill
End Mill Style
Ball Nose
Hardened (H) Compatibility
No
Shank Type
Straight
Finish
WXL
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Series
EXOCARB WXL
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Finish - Machining
WXL
Drilling Tool Configuration
Individual
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
General Purpose
Measurement System
Metric
Primary Material Application ISO Code
H, K, N, P
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel

Description

Ball End Mill, 1 mm Milling Dia., Carbide, WXL, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.