This item is Discontinued.

Osg Carbide End Mill, 1.00mm dia, 1.50mm Cut L 8545710

Carbide End Mill, 1.00mm dia, 1.50mm Cut L (Discontinued)

  • Mfr # 8545710
  • Zoro # G1740448
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8545710
Zoro #
G1740448
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
1.00mm
Overall Length
50.00mm
Length of Cut
1.50mm
Neck Dia.
0.95mm
Shank Dia.
6.00mm
Corner Radius
0.10mm
Dimension Type
Metric
Milling Dia.
1.00mm
Neck Length
2.50mm

Details

Number of Flutes
2
End Mill Style
Corner Radius
Finish
EXO
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
No
Helix Angle
30 Degrees
List Number
3165
Grade
General Purpose
Non Ferrous (N) Compatibility
No
Single End/Double End
Single End
End Mill Material
Carbide
Shank Type
End Mill
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Item
Corner Radius End Mill

Description

Corner Radius End Mill, 0.10mm, 1.50mm, 50.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.