This item is Discontinued.

Osg Carbide End Mill, 10mm dia., 15.00mm Cut HP456-3938

Carbide End Mill, 10mm dia., 15.00mm Cut (Discontinued)

  • Mfr # HP456-3938
  • Zoro # G1712271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HP456-3938
Zoro #
G1712271
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
10.00mm
Length of Cut
15 mm
Shank Dia.
10 mm
Overall Length
80 mm
Milling Dia.
10 mm
Neck Length
30 mm
Corner Radius
0.5 mm
Neck Dia.
9.9 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Shank Type
End Mill
Item
Corner Radius End Mill
Helix Angle
50 Degrees
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
End Mill Style
Corner-Radius
Cast Iron (K) Compatibility
Yes
Finish
TiAlN
List Number
HP456
End Mill Application
Roughing/Finishing
Series
HY-PRO(R) CARB
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Finish - Machining
TiAlN
Measurement System
Metric
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, M, P
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Max. Helix Angle
50 Degrees
Flute Type
Spiral
Flute Spacing
Fixed

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, TiAlN, Straight, Metric, 0.5 mm, 15 mm, 80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.