This item is Discontinued.

Osg Carbide End Mill, 10mm dia., 18.00mm Cut 8541100

Carbide End Mill, 10mm dia., 18.00mm Cut (Discontinued)

  • Mfr # 8541100
  • Zoro # G1740131
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8541100
Zoro #
G1740131
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
180.00mm
Milling Diameter
10.00mm
Length of Cut
18.00mm
Milling Dia.
10.00mm
Dimension Type
Metric
Shank Dia.
10.00mm

Details

Number of Flutes
2
End Mill Style
Ball Nose
Finish
EXO
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
No
List Number
3112
Grade
General Purpose
Item
Ball End Mill
Shank Type
End Mill
End Mill Material
Carbide
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Single End/Double End
Single End

Description

Ball End Mill

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.