This item is Discontinued.

Osg Carbide End Mill, 10mm dia., 34.00mm Cut 8523100

Carbide End Mill, 10mm dia., 34.00mm Cut (Discontinued)

  • Mfr # 8523100
  • Zoro # G1741175
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8523100
Zoro #
G1741175
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
10.00mm
Overall Length
80.00mm
Length of Cut
34.00mm
Milling Dia.
10.00mm
Shank Dia.
10.00mm
Dimension Type
Metric

Details

Number of Flutes
4
End Mill Style
Square
Finish
EXO
End Mill Cutting Type
Center Cutting
Steel (P) Compatibility
Yes
Shank Type
End Mill
List Number
3142
Cutting Direction
Right Hand
Grade
General Purpose
Stainless (M) Compatibility
Yes
End Mill Material
Carbide
Single End/Double End
Single End
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
End Mill Application
Roughing/Finishing
Item
End Mill
Finish - Machining
EXO

Description

End Mill, EXO, Length of Cut 34.00mm, Overall Length 80.00mm, Shank Dia. 10.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.