This item is Discontinued.

Osg Carbide End Mill, 11mm dia., 16.50mm Cut 497-4331

Carbide End Mill, 11mm dia., 16.50mm Cut (Discontinued)

  • Mfr # 497-4331
  • Zoro # G1701631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
497-4331
Zoro #
G1701631
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
11.00mm
Length of Cut
16.5 mm
Shank Dia.
11 mm
Overall Length
127 mm
Milling Dia.
11 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
15 Degrees
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
List Number
497
Super Alloy (S) Compatibility
No
Shank Type
Straight
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Finish
Bright (Uncoated)
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Item
Ball End Mill
End Mill Style
Ball Nose
Steel (P) Compatibility
Yes
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, P
Measurement System
Metric
Chip-Breaker
Chip-Breaker Not Included
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Material - Machining
Carbide
Shank Type - Machining
Straight

Description

Ball End Mill, 11 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.