This item is Discontinued.

Osg Carbide End Mill, 11mm dia., 34.00mm Cut 8523110

Carbide End Mill, 11mm dia., 34.00mm Cut (Discontinued)

  • Mfr # 8523110
  • Zoro # G1741157
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8523110
Zoro #
G1741157
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
90.00mm
Milling Diameter
11.00mm
Length of Cut
34.00mm
Shank Dia.
12.00mm
Dimension Type
Metric
Milling Dia.
11.00mm

Details

Number of Flutes
4
End Mill Style
Square
Finish
EXO
End Mill Cutting Type
Center Cutting
Cast Iron (K) Compatibility
Yes
Shank Type
End Mill
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
Yes
End Mill Material
Carbide
Item
End Mill
Super Alloy (S) Compatibility
No
Helix Angle
30 Degrees
Single End/Double End
Single End
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Grade
General Purpose
Non Ferrous (N) Compatibility
No
List Number
3142
Cutting Direction
Right Hand
Finish - Machining
EXO

Description

End Mill, EXO, Length of Cut 34.00mm, Overall Length 90.00mm, Shank Dia. 12.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.