Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1/2 in. dia, 1 in. Cut L

  • Mfr # 205296211

  • Zoro # G1713638


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
3 in
Milling Diameter
1/2"
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
205296211
Zoro #
G1713638
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Milling Diameter
1/2"
Length of Cut
1 in
Corner Radius
0.03 in
Milling Dia.
0.5 in
Dimension Type
Fractional Inch
Shank Dia.
1/2 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
EXO
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
List Number
2052
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Helix Angle
Variable
End Mill Application
Roughing/Finishing
Single End/Double End
Single
End Mill Material
Carbide
Hardened (H) Compatibility
No
Item
Corner Radius End Mill
Shank Type
End Mill
Cutting Direction
Right Hand
Series
EXOCARB AERO UVX
Material - Machining
Carbide
Finish - Machining
EXO
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, M, P, S
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Tool and Die Steel

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, EXO, Weldon Flat, Inch, 0.03 in, 1 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.