This item is Discontinued.

Osg Carbide End Mill, 1.20mm dia, 8.00mm Cut L 8509532

Carbide End Mill, 1.20mm dia, 8.00mm Cut L (Discontinued)

  • Mfr # 8509532
  • Zoro # G1733658
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8509532
Zoro #
G1733658
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
1.20mm
Overall Length
45.00mm
Length of Cut
8.00mm
Shank Dia.
4.00mm
Dimension Type
Metric
Milling Dia.
1.20mm

Details

Number of Flutes
4
End Mill Style
Ball Nose
Finish
EXO
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Item
Ball End Mill
Steel (P) Compatibility
Yes
Grade
General Purpose
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Single End/Double End
Single End
List Number
4181
Shank Type
End Mill
Super Alloy (S) Compatibility
No
End Mill Material
Carbide
Helix Angle
25 Degrees
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
Yes

Description

Ball End Mill

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.