Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 12mm dia., 18.00mm Cut

  • Mfr # 457112111

  • Zoro # G1721189


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
12.00mm
Overall Length
130 mm
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457112111
Zoro #
G1721189
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
12.00mm
Overall Length
130 mm
Length of Cut
18 mm
Milling Dia.
12 mm
Corner Radius
1 mm
Neck Length
60 mm
Shank Dia.
12 mm
Dimension Type
Metric
Neck Dia.
11.7 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Helix Angle
45 Degrees
End Mill Material
Carbide
Grade
General Purpose
List Number
4571
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
End Mill Application
Roughing/Finishing
Hardened (H) Compatibility
No
Item
Corner Radius End Mill
Shank Type
End Mill
Single End/Double End
Single
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Series
EXOCARB WXS
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
WXS
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, P
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Secondary Material Application
Nickel, Stainless Steel, Titanium
Max. Helix Angle
45 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
M, S

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, WXS, Straight, Metric, 1 mm, 18 mm, 130 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.