This item is Discontinued.

Osg Carbide End Mill, 12mm dia., 26.00mm Cut 8524333

Carbide End Mill, 12mm dia., 26.00mm Cut (Discontinued)

  • Mfr # 8524333
  • Zoro # G1740256
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8524333
Zoro #
G1740256
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
110.00mm
Milling Diameter
12.00mm
Length of Cut
26.00mm
Milling Dia.
12.00mm
Dimension Type
Metric
Corner Radius
0.50mm
Shank Dia.
12.00mm

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
EXO
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
End Mill Material
Carbide
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
Yes
Shank Type
End Mill
Steel (P) Compatibility
Yes
List Number
3151
Super Alloy (S) Compatibility
No
Single End/Double End
Single End
Helix Angle
50 Degrees
Item
Corner Radius End Mill

Description

Corner Radius End Mill, 0.50mm, 26.00mm, 110.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.