Zoro Homepage

Carbide End Mill, 13mm dia., 40.00mm Cut

  • Mfr # 37420019

  • Zoro # G1729607


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
13.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37420019
Zoro #
G1729607
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
13.00mm
Length of Cut
40 mm
Shank Dia.
12 mm
Overall Length
100 mm
Milling Dia.
13 mm

Description

Square End Mill, 13 mm Milling Dia., Carbide, WXL, Non-Coolant Through, Straight, Length of Cut 40 mm, Overall Length 100 mm, Shank Dia. 12 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.