This item is Discontinued.

Osg Carbide End Mill, 1.40mm dia, 2.10mm Cut L 3021410

Carbide End Mill, 1.40mm dia, 2.10mm Cut L (Discontinued)

  • Mfr # 3021410
  • Zoro # G1737849
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3021410
Zoro #
G1737849
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
1.40mm
Overall Length
45.00mm
Length of Cut
2.10mm
Neck Dia.
1.35mm
Milling Dia.
1.40mm
Dimension Type
Metric
Shank Dia.
4.00mm
Neck Length
10.00mm

Details

Number of Flutes
2
End Mill Style
Square
Finish
EXO
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
No
Grade
General Purpose
Single End/Double End
Single End
End Mill Material
Carbide
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Shank Type
End Mill
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Item
End Mill
Helix Angle
30 Degrees
List Number
3190
End Mill Application
Roughing/Finishing
Finish - Machining
EXO

Description

End Mill, EXO, Length of Cut 2.10mm, Overall Length 45.00mm, Shank Dia. 4.00mm, Neck Dia. 1.35mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.