This item is Discontinued.

Osg Carbide End Mill, 1.40mm dia, 2.10mm Cut L 3021416

Carbide End Mill, 1.40mm dia, 2.10mm Cut L (Discontinued)

  • Mfr # 3021416
  • Zoro # G1737815
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3021416
Zoro #
G1737815
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
50.00mm
Milling Diameter
1.40mm
Length of Cut
2.10mm
Shank Dia.
4.00mm
Neck Dia.
1.35mm
Neck Length
16.00mm
Dimension Type
Metric
Milling Dia.
1.40mm

Details

Number of Flutes
2
End Mill Style
Square
Finish
EXO
End Mill Cutting Type
Center Cutting
Grade
General Purpose
List Number
3190
Stainless (M) Compatibility
Yes
Single End/Double End
Single End
Cutting Direction
Right Hand
Item
End Mill
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Shank Type
End Mill
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
End Mill Material
Carbide
Hardened (H) Compatibility
No
Helix Angle
30 Degrees
Finish - Machining
EXO

Description

End Mill, EXO, Length of Cut 2.10mm, Overall Length 50.00mm, Shank Dia. 4.00mm, Neck Dia. 1.35mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.