This item is Discontinued.

Osg Carbide End Mill, 1.50mm dia, 12.00mm Cut 8509244

Carbide End Mill, 1.50mm dia, 12.00mm Cut (Discontinued)

  • Mfr # 8509244
  • Zoro # G1734251
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8509244
Zoro #
G1734251
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
1.50mm
Overall Length
45.00mm
Length of Cut
12.00mm
Shank Dia.
4.00mm
Milling Dia.
1.50mm
Dimension Type
Metric

Details

Number of Flutes
4
End Mill Style
Ball Nose
Finish
EXO
End Mill Cutting Type
Center Cutting
Steel (P) Compatibility
Yes
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
List Number
4181
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Single End/Double End
Single End
Shank Type
End Mill
Item
Ball End Mill
Stainless (M) Compatibility
Yes
Helix Angle
25 Degrees
Grade
General Purpose
End Mill Material
Carbide
Non Ferrous (N) Compatibility
No

Description

Ball End Mill

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.