This item is Discontinued.

Osg Carbide End Mill, 1.50mm dia, 20.00mm Cut 8507857

Carbide End Mill, 1.50mm dia, 20.00mm Cut (Discontinued)

  • Mfr # 8507857
  • Zoro # G1734857
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8507857
Zoro #
G1734857
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
1.50mm
Overall Length
55.00mm
Length of Cut
20.00mm
Milling Dia.
1.50mm
Shank Dia.
4.00mm
Dimension Type
Metric

Details

Number of Flutes
4
End Mill Style
Square
Finish
EXO
End Mill Cutting Type
Center Cutting
List Number
4180
Super Alloy (S) Compatibility
No
Single End/Double End
Single End
Steel (P) Compatibility
Yes
Grade
General Purpose
Helix Angle
25 Degrees
End Mill Application
Roughing/Finishing
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Item
End Mill
End Mill Material
Carbide
Shank Type
End Mill
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Finish - Machining
EXO

Description

End Mill, EXO, Length of Cut 20.00mm, Overall Length 55.00mm, Shank Dia. 4.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.