This item is Discontinued.

Osg Carbide End Mill, 1.50mm dia, 20.00mm Cut 8509646

Carbide End Mill, 1.50mm dia, 20.00mm Cut (Discontinued)

  • Mfr # 8509646
  • Zoro # G1733396
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8509646
Zoro #
G1733396
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
55.00mm
Milling Diameter
1.50mm
Length of Cut
20.00mm
Milling Dia.
1.50mm
Shank Dia.
4.00mm
Dimension Type
Metric

Details

Number of Flutes
4
End Mill Style
Ball Nose
Finish
EXO
End Mill Cutting Type
Center Cutting
Grade
General Purpose
End Mill Material
Carbide
Hardened (H) Compatibility
No
Single End/Double End
Single End
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Shank Type
End Mill
Non Ferrous (N) Compatibility
No
Item
Ball End Mill
Steel (P) Compatibility
Yes
Helix Angle
25 Degrees
List Number
4181
Cast Iron (K) Compatibility
Yes

Description

Ball End Mill

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.