This item is Discontinued.

Osg Carbide End Mill, 1.50mm dia, 2.30mm Cut L 3021518

Carbide End Mill, 1.50mm dia, 2.30mm Cut L (Discontinued)

  • Mfr # 3021518
  • Zoro # G1737760
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3021518
Zoro #
G1737760
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
55.00mm
Milling Diameter
1.50mm
Length of Cut
2.30mm
Neck Dia.
1.45mm
Shank Dia.
4.00mm
Dimension Type
Metric
Milling Dia.
1.50mm
Neck Length
18.00mm

Details

Number of Flutes
2
End Mill Style
Square
Finish
EXO
End Mill Cutting Type
Center Cutting
Item
End Mill
List Number
3190
End Mill Material
Carbide
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Grade
General Purpose
End Mill Application
Roughing/Finishing
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
No
Single End/Double End
Single End
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Shank Type
End Mill
Finish - Machining
EXO

Description

End Mill, EXO, Length of Cut 2.30mm, Overall Length 55.00mm, Shank Dia. 4.00mm, Neck Dia. 1.45mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.