This item is Discontinued.

Osg Carbide End Mill, 1.60mm dia, 2.40mm Cut L 8545716

Carbide End Mill, 1.60mm dia, 2.40mm Cut L (Discontinued)

  • Mfr # 8545716
  • Zoro # G1740405
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8545716
Zoro #
G1740405
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
1.60mm
Overall Length
50.00mm
Length of Cut
2.40mm
Milling Dia.
1.60mm
Shank Dia.
6.00mm
Neck Dia.
1.55mm
Dimension Type
Metric
Corner Radius
0.10mm
Neck Length
4.00mm

Details

Number of Flutes
2
End Mill Style
Corner Radius
Finish
EXO
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
List Number
3165
Single End/Double End
Single End
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Helix Angle
30 Degrees
Shank Type
End Mill
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Hardened (H) Compatibility
No
End Mill Material
Carbide
Stainless (M) Compatibility
Yes
Grade
General Purpose

Description

Corner Radius End Mill, 0.10mm, 2.40mm, 50.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.