Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1.80mm dia, 1.40mm Cut L

  • Mfr # 3111912

  • Zoro # G1730675


product price: $90.29
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
1.80mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3111912
Zoro #
G1730675
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Metric
Milling Diameter
1.80mm
Length of Cut
1.4 mm
Shank Dia.
4 mm
Neck Dia.
1.75 mm
Neck Length
12 mm
Overall Length
45 mm
Milling Dia.
1.8 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Shank Type
Straight
End Mill Style
Ball Nose
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Item
Ball End Mill
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
Yes
List Number
3790
Finish
WXL
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Series
EXOCARB WXL
Material Grade - Machining
General Purpose
Chip-Breaker
Chip-Breaker Not Included
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, P
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
WXL
Measurement System
Metric
Secondary Material Application
Aluminum, Nickel, Titanium
Flute Type
Spiral
Secondary Material Application ISO Code
N, S

Description

Ball End Mill, 1.8 mm Milling Dia., Carbide, WXL, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.