This item is Discontinued.

Osg Carbide End Mill, 1.80mm dia, 2.70mm Cut L 3021812

Carbide End Mill, 1.80mm dia, 2.70mm Cut L (Discontinued)

  • Mfr # 3021812
  • Zoro # G1737648
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3021812
Zoro #
G1737648
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
1.80mm
Overall Length
45.00mm
Length of Cut
2.70mm
Neck Dia.
1.75mm
Shank Dia.
4.00mm
Neck Length
12.00mm
Dimension Type
Metric
Milling Dia.
1.80mm

Details

Number of Flutes
2
End Mill Style
Square
Finish
EXO
End Mill Cutting Type
Center Cutting
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Helix Angle
30 Degrees
End Mill Application
Roughing/Finishing
Shank Type
End Mill
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Item
End Mill
List Number
3190
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Grade
General Purpose
End Mill Material
Carbide
Single End/Double End
Single End
Finish - Machining
EXO

Description

End Mill, EXO, Length of Cut 2.70mm, Overall Length 45.00mm, Shank Dia. 4.00mm, Neck Dia. 1.75mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.