This item is Discontinued.

Osg Carbide End Mill, 2.00mm dia, 16.00mm Cut 8505775

Carbide End Mill, 2.00mm dia, 16.00mm Cut (Discontinued)

  • Mfr # 8505775
  • Zoro # G1735721
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8505775
Zoro #
G1735721
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
50.00mm
Milling Diameter
2.00mm
Length of Cut
16.00mm
Dimension Type
Metric
Shank Dia.
4.00mm
Milling Dia.
2.00mm

Details

Number of Flutes
4
End Mill Style
Square
Finish
EXO
End Mill Cutting Type
Center Cutting
Item
End Mill
Hardened (H) Compatibility
No
End Mill Application
Roughing/Finishing
Helix Angle
25 Degrees
Super Alloy (S) Compatibility
No
Grade
General Purpose
Cutting Direction
Right Hand
End Mill Material
Carbide
Non Ferrous (N) Compatibility
No
Single End/Double End
Single End
List Number
4180
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Shank Type
End Mill
Finish - Machining
EXO

Description

End Mill, EXO, Length of Cut 16.00mm, Overall Length 50.00mm, Shank Dia. 4.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.