This item is Discontinued.

Osg Carbide End Mill, 2.00mm dia, 3.00mm Cut L 3022014

Carbide End Mill, 2.00mm dia, 3.00mm Cut L (Discontinued)

  • Mfr # 3022014
  • Zoro # G1737569
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3022014
Zoro #
G1737569
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
2.00mm
Overall Length
50.00mm
Length of Cut
3.00mm
Neck Length
14.00mm
Neck Dia.
1.95mm
Milling Dia.
2.00mm
Shank Dia.
4.00mm
Dimension Type
Metric

Details

Number of Flutes
2
End Mill Style
Square
Finish
EXO
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Grade
General Purpose
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
List Number
3190
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
Yes
Item
End Mill
End Mill Material
Carbide
Single End/Double End
Single End
Hardened (H) Compatibility
No
Shank Type
End Mill
Helix Angle
30 Degrees
Finish - Machining
EXO

Description

End Mill, EXO, Length of Cut 3.00mm, Overall Length 50.00mm, Shank Dia. 4.00mm, Neck Dia. 1.95mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.