Zoro Homepage

Carbide End Mill, 2.00mm dia, 6.00mm Cut L

  • Mfr # 71400416

  • Zoro # G1716806


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
2.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71400416
Zoro #
G1716806
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
2.00mm
Length of Cut
6 mm
Shank Dia.
3 mm
Overall Length
45 mm
Neck Dia.
1.91 mm
Milling Dia.
2 mm
Neck Length
8 mm

Description

Square End Mill, 2 mm Milling Dia., Carbide, Diamond, Non-Coolant Through, Straight, Length of Cut 6 mm, Overall Length 45 mm, Shank Dia. 3 mm, Neck Dia. 1.91 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.