Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 20mm dia., 60.00mm Cut

  • Mfr # 3182600

  • Zoro # G1723690


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
20.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3182600
Zoro #
G1723690
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
20.00mm
Length of Cut
60 mm
Shank Dia.
20 mm
Overall Length
130 mm
Milling Dia.
20 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Item
Square End Mill
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Style
Square
Shank Type
End Mill
List Number
3722
Helix Angle
35 Degrees
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Finish
WXL
Hardened (H) Compatibility
No
Series
EXOCARB WXL
Material - Machining
Carbide
Measurement System
Metric
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Finish - Machining
WXL
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, M, P
Secondary Material Application
Aluminum, Nickel, Titanium
Secondary Material Application ISO Code
N, S
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Max. Helix Angle
35 Degrees

Description

Square End Mill, 20 mm Milling Dia., Carbide, WXL, Straight, Length of Cut 60 mm, Overall Length 130 mm, Shank Dia. 20 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.