Zoro Homepage

Carbide End Mill, 3.00mm dia, 2.50mm Cut L

  • Mfr # 3103013

  • Zoro # G1719859


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
3.00mm
Overall Length
80 mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3103013
Zoro #
G1719859
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
3.00mm
Overall Length
80 mm
Length of Cut
2.5 mm
Neck Length
35 mm
Dimension Type
Metric
Neck Dia.
2.85 mm
Corner Radius
0.3 mm
Milling Dia.
3 mm
Shank Dia.
6 mm

Description

Corner Radius End Mill, 3 mm Milling Dia., Carbide, WXS, Straight, Metric, 0.3 mm, 2.5 mm, 80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.