Zoro Homepage

Carbide End Mill, 3.00mm dia, 5.00mm Cut L

  • Mfr # 457103211

  • Zoro # G1721417


product price: $73.69
/ea

Key Features

Measurement System
Metric
Milling Diameter
3.00mm
Overall Length
60 mm
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457103211
Zoro #
G1721417
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
3.00mm
Overall Length
60 mm
Length of Cut
5 mm
Neck Length
9 mm
Shank Dia.
6 mm
Milling Dia.
3 mm
Neck Dia.
2.85 mm
Corner Radius
0.5 mm
Dimension Type
Metric

Description

Corner Radius End Mill, 3 mm Milling Dia., Carbide, WXS, Straight, Metric, 0.5 mm, 5 mm, 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.