Zoro Homepage

Carbide End Mill, 3/16in dia, 0.3120in Cut

  • Mfr # HP418-1875

  • Zoro # G1710847


product price: $59.39
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/16"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP418-1875
Zoro #
G1710847
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/16"
Length of Cut
0.312 in
Shank Dia.
5/16 in
Overall Length
3 1/2 in
Neck Length
1.96875 in
Milling Dia.
0.1875 in
Neck Dia.
0.312 in

Description

Ball End Mill, 0.1875 in Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.