Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 3/16in dia, 3/16in Cut L

  • Mfr # 447101111

  • Zoro # G1721505


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
2 1/4 in
Milling Diameter
3/16"
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447101111
Zoro #
G1721505
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2 1/4 in
Milling Diameter
3/16"
Length of Cut
0.1875 in
Milling Dia.
0.1875 in
Neck Length
0.5 in
Dimension Type
Fractional Inch
Corner Radius
0.03 in
Neck Dia.
0.181 in
Shank Dia.
3/16 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Shank Type
End Mill
Stainless (M) Compatibility
Yes
Single End/Double End
Single
Non Ferrous (N) Compatibility
No
List Number
4471
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
No
Helix Angle
45 Degrees
Hardened (H) Compatibility
No
End Mill Material
Carbide
Item
Corner Radius End Mill
Grade
General Purpose
Series
EXOCARB WXS
Finish - Machining
WXS
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, P
Flute Type
Spiral
Max. Helix Angle
45 Degrees
Secondary Material Application ISO Code
M, S
Secondary Material Application
Nickel, Stainless Steel, Titanium
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, WXS, Straight, Inch, 0.03 in, 0.1875 in, 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.