This item is Discontinued.

Osg Carbide End Mill, 3/4in dia, 1-1/2in Cut L 452-7500-BN

Carbide End Mill, 3/4in dia, 1-1/2in Cut L (Discontinued)

  • Mfr # 452-7500-BN
  • Zoro # G1703269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
452-7500-BN
Zoro #
G1703269
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/4"
Length of Cut
1.5 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Overall Length
4 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Finish
Bright (Uncoated)
Non Ferrous (N) Compatibility
No
End Mill Style
Ball Nose
End Mill Application
Roughing/Finishing
List Number
452BN
Shank Type
Straight
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Item
Ball End Mill
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application ISO Code
H, K, N, P
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Measurement System
Inch

Description

Ball End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.