Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 3.50mm dia, 2.80mm Cut L

  • Mfr # 3123635

  • Zoro # G1730395


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
3.50mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
2.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3123635
Zoro #
G1730395
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Metric
Milling Diameter
3.50mm
Length of Cut
2.8 mm
Shank Dia.
6 mm
Milling Dia.
3.5 mm
Neck Dia.
3.35 mm
Neck Length
35 mm
Overall Length
80 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
List Number
3790
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Item
Ball End Mill
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
End Mill Style
Ball Nose
Finish
WXL
Non Ferrous (N) Compatibility
No
Shank Type
Straight
Series
EXOCARB WXL
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Drilling Tool Configuration
Individual
Finish - Machining
WXL
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, P
Measurement System
Metric
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Nickel, Titanium
Secondary Material Application ISO Code
N, S
Flute Type
Spiral

Description

Ball End Mill, 3.5 mm Milling Dia., Carbide, WXL, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.