This item is Discontinued.

Osg Carbide End Mill, 3/8 in. dia, 1 in. Cut L 20021211

Carbide End Mill, 3/8 in. dia, 1 in. Cut L (Discontinued)

  • Mfr # 20021211
  • Zoro # G1743598
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20021211
Zoro #
G1743598
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
3/8"
Overall Length
2 1/2 in
Length of Cut
1 in
Milling Dia.
3/8"
Shank Dia.
3/8 in
Dimension Type
Fractional Inch

Details

Number of Flutes
2
End Mill Style
Square
Finish
EXO
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
No
End Mill Application
Roughing/Finishing
Grade
General Purpose
End Mill Material
Carbide
Single End/Double End
Single End
Helix Angle
30 Degrees
Hardened (H) Compatibility
No
Item
End Mill
List Number
2002
Non Ferrous (N) Compatibility
No
Shank Type
End Mill
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Finish - Machining
EXO

Description

End Mill, EXO, Length of Cut 1 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.