Carbide End Mill, 3/8 in. dia., 1/2 in Cut
Mfr # VG446-3752
Zoro # G1713321
product price: $83.65
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Overall Length
4 in
Milling Diameter
3/8"
Number of Flutes
4
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG446-3752
Zoro #
G1713321
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Milling Diameter
3/8"
Length of Cut
0.5 in
Shank Dia.
3/8 in
Neck Dia.
0.353 in
Neck Length
1.875 in
Corner Radius
0.02 in
Dimension Type
Fractional Inch
Milling Dia.
0.375 in
Chamfer Width
0.020 in
Description
Corner Radius End Mill, 0.375 in Milling Dia., Carbide, TiAlN, Weldon Flat, Inch, 0.02 in, 0.5 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.