This item is Discontinued.

Osg Carbide End Mill, 3/8 in. dia., 7/8 in Cut 205094211

Carbide End Mill, 3/8 in. dia., 7/8 in Cut (Discontinued)

  • Mfr # 205094211
  • Zoro # G1714155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
205094211
Zoro #
G1714155
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/8"
Length of Cut
7/8 in
Shank Dia.
3/8 in
Overall Length
2 1/2 in
Milling Dia.
3/8 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Cast Iron (K) Compatibility
Yes
Item
Square End Mill
Helix Angle
Variable
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Style
Square
Shank Type
End Mill
End Mill Application
Roughing/Finishing
Finish
EXO
List Number
2050
Hardened (H) Compatibility
No
Series
EXOCARB AERO UVX
Measurement System
Fractional Inch
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
EXO
Material Grade - Machining
General Purpose
Material Applications
Steel, Carbon Steel, Cast Iron, Inconel, Nickel, Stainless Steel
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
H, M, P
Primary Material Application
Nickel, Stainless Steel, Steel, Tool and Die Steel

Description

Square End Mill, 3/8 in Milling Dia., Carbide, EXO, Weldon Flat, Length of Cut 7/8 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.