This item is Discontinued.

Osg Carbide End Mill, 4.00mm dia, 11.00mm Cut 8543843

Carbide End Mill, 4.00mm dia, 11.00mm Cut (Discontinued)

  • Mfr # 8543843
  • Zoro # G1740691
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8543843
Zoro #
G1740691
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
4.00mm
Overall Length
70.00mm
Length of Cut
11.00mm
Dimension Type
Metric
Shank Dia.
6.00mm
Corner Radius
0.50mm
Milling Dia.
4.00mm

Details

Number of Flutes
2
End Mill Style
Corner Radius
Finish
EXO
End Mill Cutting Type
Center Cutting
List Number
3170
End Mill Material
Carbide
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Item
Corner Radius End Mill
Steel (P) Compatibility
Yes
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
No
Shank Type
End Mill
Cutting Direction
Right Hand
Single End/Double End
Single End
Cast Iron (K) Compatibility
Yes
Grade
General Purpose
Helix Angle
30 Degrees
Stainless (M) Compatibility
Yes

Description

Corner Radius End Mill, 0.50mm, 11.00mm, 70.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.