This item is Discontinued.

Osg Carbide End Mill, 4.00mm dia, 17.00mm Cut 8522040

Carbide End Mill, 4.00mm dia, 17.00mm Cut (Discontinued)

  • Mfr # 8522040
  • Zoro # G1742277
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8522040
Zoro #
G1742277
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
4.00mm
Overall Length
50.00mm
Length of Cut
17.00mm
Milling Dia.
4.00mm
Shank Dia.
6.00mm
Dimension Type
Metric

Details

Number of Flutes
2
End Mill Style
Square
Finish
EXO
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
Yes
End Mill Material
Carbide
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Shank Type
End Mill
End Mill Application
Roughing/Finishing
Single End/Double End
Single End
Item
End Mill
Grade
General Purpose
List Number
3122
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Finish - Machining
EXO

Description

End Mill, EXO, Length of Cut 17.00mm, Overall Length 50.00mm, Shank Dia. 6.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.